
48-PORT CAT6 IP5 PATCH PANEL, ANGLED 2U W/ LBL HLDRS & STRN
Mfr # UNPA-6-DM-2U-48
Zoro # G0780842
product price: $980.99
/ea
Free Shipping & Returns
Key Features
Dimension
3-1/2 in. H x 19 in. W x 8.3 in. L
Height
3-1/2 in
Width
19 in
Type
Angled
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNPA-6-DM-2U-48
Zoro #
G0780842
UPC #
-
Country of Origin
Unknown
Dimensions
Dimension
3-1/2 in. H x 19 in. W x 8.3 in. L
Height
3-1/2 in
Width
19 in
Length
8.3 in
Details
Item
Patch Panel
Type
Angled
Color
Black
Number of Ports
48
Termination
Idc
Rack Units
2
Wiring
A/B Universal
Category
CATEGORY 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.