48-PORT PANEL MOD-110 ANGLED, CAT6A IP10 T568A/B 8W8P1100GS6,760206862
Mfr # 1100A-GS6-48
Zoro # G1336362
product price: $2,191.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Ports
48
Category
CATEGORY 6A
Termination
110-MOD
Family
GIGASPEED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100A-GS6-48
Zoro #
G1336362
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Number of Ports
48
Category
CATEGORY 6A
Termination
110-MOD
Family
GIGASPEED
Sub Family
1100 PATCH PANEL
Rack Units
1
Wiring
A/B Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.