Zoro Homepage

CBL ASSY MOD 23-4PR SOLID UTP, CAT6A T568B 7 FT YELLOW, CPCSSX2-09F007

  • Mfr # CPCSSX2-09F007

  • Zoro # G0613296


product price: $25.79
/ea
Sold in multiples of 5 for $128.95

Key Features

Features
Twist Lock
Item - Data Cable
Power Interconnect Cord
Length
7 ft
Jacket Color
Yellow
Connector Type
RJ-45; RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPCSSX2-09F007
Zoro #
G0613296
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7 ft

Details

Features
Twist Lock
Item - Data Cable
Power Interconnect Cord
Jacket Color
Yellow
Connector Type
RJ-45; RJ-45

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.