Zoro Homepage

CBL ASSY MOD 23-4PR SOLID UTP, CAT6A T568B 7FT BLUE, CPCSSX2-02F007

  • Mfr # CPCSSX2-02F007

  • Zoro # G0613348


product price: $25.79
/ea
Sold in multiples of 5 for $128.95

Key Features

Number of Conductor Pairs
4
Jacket Color
Light Blue
Plenum Rated
No
Shielded / Unshielded
Unshielded
Category - Data Cable
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPCSSX2-02F007
Zoro #
G0613348
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size - Data Cable
24 AWG
Length
7 ft

Details

Number of Conductor Pairs
4
Jacket Color
Light Blue
Plenum Rated
No
Shielded / Unshielded
Unshielded
Category - Data Cable
Category 6a
Jacket Material
Polycarbonate
Total Number of Conductors - Data Cable
8
Item - Data Cable
Patch Cable
Connector Type
RJ-45 Network; RJ-45 Network
Wire Material
Copper Alloy
Contact Plating
Metal
Device Supported
Network Device
Series
CPC
Connector Gender
Male; Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.