Zoro Homepage

CBL ASSY MOD 23-4PR SOLID UTP, CAT6A T568B 7FT RED, CPCSSX2-07F007

  • Mfr # CPCSSX2-07F007

  • Zoro # G0614854


product price: $25.79
/ea

Key Features

Jacket Color
Red
Number of Conductor Pairs
4
Plenum Rated
No
Shielded / Unshielded
Unshielded
Category - Data Cable
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPCSSX2-07F007
Zoro #
G0614854
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7 ft
Conductor Size - Data Cable
24 AWG

Details

Jacket Color
Red
Number of Conductor Pairs
4
Plenum Rated
No
Shielded / Unshielded
Unshielded
Category - Data Cable
Category 6a
Item - Data Cable
Patch Cable
Jacket Material
Polycarbonate
Total Number of Conductors - Data Cable
8
Connector Type
RJ-45 Network - Male; RJ-45 Network - Male
Contact Plating
Metal
Device Supported
Network Device
Series
CPC
Connector Gender
Male; Male
Wire Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.