Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 17FT DARK GRAY

  • Mfr # CPC6642-03F017

  • Zoro # G0668517


product price: $17.45
/ea

Key Features

Color
Dark Gray
Connector Type
RJ45 TO RJ45
Shielded
U/Utp - Unshielded Twisted Pair
Sub Family
D8PS PATCH CORD
Category
CATEGORY 5E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC6642-03F017
Zoro #
G0668517
UPC #
-
Country of Origin
Unknown

Dimensions

Length
17 FT. : 5.18 M

Details

Color
Dark Gray
Connector Type
RJ45 TO RJ45
Shielded
U/Utp - Unshielded Twisted Pair
Sub Family
D8PS PATCH CORD
Category
CATEGORY 5E
Type
Patch Cords
Family
POWERSUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.