Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 3 FT DARK GRAY

  • Mfr # CPC6642-03F003

  • Zoro # G0659198


product price: $7.95
/ea
Sold in multiples of 15 for $119.25

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Color
Dark Gray
Connector Type
RJ45 TO RJ45
Family
POWERSUM
Type
Patch Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC6642-03F003
Zoro #
G0659198
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 FT. : 0.91 M

Details

Shielded
U/Utp - Unshielded Twisted Pair
Color
Dark Gray
Connector Type
RJ45 TO RJ45
Family
POWERSUM
Type
Patch Cords
Sub Family
D8PS PATCH CORD
Category
CATEGORY 5E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.