Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 35FT DARK GRAY

  • Mfr # CPC6642-03F035

  • Zoro # G0694907


product price: $28.99
/ea
Sold in multiples of 5 for $144.95

Key Features

Connector Type
RJ45 TO RJ45
Shielded
U/Utp - Unshielded Twisted Pair
Color
Dark Gray
Category
CATEGORY 5E
Family
POWERSUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC6642-03F035
Zoro #
G0694907
UPC #
-
Country of Origin
Unknown

Dimensions

Length
35 FT. : 10.67 M

Details

Connector Type
RJ45 TO RJ45
Shielded
U/Utp - Unshielded Twisted Pair
Color
Dark Gray
Category
CATEGORY 5E
Family
POWERSUM
Type
Patch Cords
Sub Family
D8PS PATCH CORD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.