
CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 15FT WHITE, CPC3312-08F015
Mfr # CPC3312-08F015
Zoro # G0618135
product price: $25.35
/eaSold in multiples of 5 for $126.75
Key Features
Solid / Stranded
Stranded
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Conductor Size - Data Cable
24 AWG
Plenum Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPC3312-08F015
Zoro #
G0618135
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size - Data Cable
24 AWG
Length
15 ft
Details
Solid / Stranded
Stranded
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Plenum Rated
No
Shielded / Unshielded
Unshielded
Jacket Material
Polycarbonate
Jacket Color
White
Total Number of Conductors - Data Cable
8
Number of Conductor Pairs
4
Connector Type
RJ-45 Network - Male; RJ-45 Network - Male
Contact Plating
Metal
Series
CPC
Device Supported
Network Device
Connector Gender
Male; Male
Wire Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.