Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 35FT DARK GRAY

  • Mfr # CPC3312-03F035

  • Zoro # G0638688


product price: $38.49
/ea

Key Features

Number of Conductor Pairs
4
Solid / Stranded
Stranded
Item - Data Cable
Patch Cable
Jacket Color
Dark Gray
Features
Braided, Snag Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC3312-03F035
Zoro #
G0638688
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size - Data Cable
24 AWG
Length
35 ft

Details

Number of Conductor Pairs
4
Solid / Stranded
Stranded
Item - Data Cable
Patch Cable
Jacket Color
Dark Gray
Features
Braided, Snag Free
Jacket Material
Polycarbonate
Shielded / Unshielded
Unshielded
Plenum Rated
No
Total Number of Conductors - Data Cable
8
Category - Data Cable
Category 6
Connector Type
RJ-45 Network; RJ-45 Network
Wire Material
Copper Alloy
Connector Plating
Gold
Contact Plating
Metal
Connector Gender
Male; Male
Device Supported
Network Device

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.