
CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 3FT RED, CPC3312-07F003
Mfr # CPC3312-07F003
Zoro # G0674747
product price: $15.89
/eaKey Features
Number of Conductor Pairs
4
Solid / Stranded
Stranded
Jacket Material
Polycarbonate
Category - Data Cable
Category 6
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPC3312-07F003
Zoro #
G0674747
UPC #
-
Country of Origin
Unknown
Dimensions
Length
3 ft
Conductor Size - Data Cable
24 AWG
Details
Number of Conductor Pairs
4
Solid / Stranded
Stranded
Jacket Material
Polycarbonate
Category - Data Cable
Category 6
Jacket Color
Red
Total Number of Conductors - Data Cable
8
Item - Data Cable
Patch Cable
Shielded / Unshielded
Unshielded
Plenum Rated
No
Connector Type
RJ-45 Network; RJ-45 Network
Series
CPC
Wire Material
Copper Alloy
Connector Gender
Male; Male
Device Supported
Network Device
Contact Plating
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.