
CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 3FT WHITE, CPC3312-08F003
Mfr # CPC3312-08F003
Zoro # G0655052
product price: $16.65
/eaKey Features
Cable Length
3 ft
Cable Type
Category 6
Color
White
Features
Snagless
Product Type
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPC3312-08F003
Zoro #
G0655052
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
3 ft
Details
Cable Type
Category 6
Color
White
Features
Snagless
Product Type
Network Cable
Description
This COMMSCOPE brand CBL ASSY MOD 24-4PR STRANDED,CAT6 T568A/B 3FT WHITE,CPC3312-08F003 is a network cable with a white color, 3 ft length, and Category 6 type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.