Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 50FT DARK GRAY

  • Mfr # CPC3312-03F050

  • Zoro # G0652042


product price: $52.25
/ea
Sold in multiples of 2 for $104.50

Key Features

Cable Length
50 ft
Cable Type
Category 6
Color
Gray
Features
Snagless
Product Type
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC3312-03F050
Zoro #
G0652042
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
50 ft

Details

Cable Type
Category 6
Color
Gray
Features
Snagless
Product Type
Network Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.