
CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 60FT LIGHT BLUE
Mfr # CPC3312-02F060
Zoro # G0672622
product price: $61.25
/eaSold in multiples of 2 for $122.50
Key Features
Category - Data Cable
Category 6
Total Number of Conductors - Data Cable
8
Shielded / Unshielded
Unshielded
Solid / Stranded
Stranded
Item - Data Cable
Patch Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPC3312-02F060
Zoro #
G0672622
UPC #
-
Country of Origin
Unknown
Dimensions
Length
60 ft
Conductor Size - Data Cable
24 AWG
Details
Category - Data Cable
Category 6
Total Number of Conductors - Data Cable
8
Shielded / Unshielded
Unshielded
Solid / Stranded
Stranded
Item - Data Cable
Patch Cable
Number of Conductor Pairs
4
Plenum Rated
No
Jacket Color
Light Blue
Jacket Material
Polycarbonate
Connector Type
RJ-45 Network; RJ-45 Network
Wire Material
Copper Alloy
Device Supported
Network Device
Contact Plating
Metal
Series
CPC
Connector Gender
Male; Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.