Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 6FT BLACK, CPC3312-01F006

  • Mfr # CPC3312-01F006

  • Zoro # G0666462


product price: $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Item - Data Cable
Patch Cable
Shielded / Unshielded
Unshielded
Jacket Color
Black
Jacket Material
Polycarbonate
Total Number of Conductors - Data Cable
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC3312-01F006
Zoro #
G0666462
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 ft
Conductor Size - Data Cable
24 AWG

Details

Item - Data Cable
Patch Cable
Shielded / Unshielded
Unshielded
Jacket Color
Black
Jacket Material
Polycarbonate
Total Number of Conductors - Data Cable
8
Solid / Stranded
Stranded
Category - Data Cable
Category 6
Plenum Rated
No
Number of Conductor Pairs
4
Connector Type
RJ-45 Network - Male; RJ-45 Network - Male
Contact Plating
Metal
Wire Material
Copper Alloy
Device Supported
Network Device
Series
CPC
Connector Gender
Male; Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.