Zoro Homepage

CBL ASSY MOD 24-4PR STRANDED, CAT6 T568A/B 7FT BLACK, CPC3312-01F007

  • Mfr # CPC3312-01F007

  • Zoro # G0663425


product price: $19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Category - Data Cable
Category 6
Solid / Stranded
Stranded
Plenum Rated
No
Jacket Color
Black
Total Number of Conductors - Data Cable
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC3312-01F007
Zoro #
G0663425
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size - Data Cable
24 AWG
Length
7 ft

Details

Category - Data Cable
Category 6
Solid / Stranded
Stranded
Plenum Rated
No
Jacket Color
Black
Total Number of Conductors - Data Cable
8
Item - Data Cable
Patch Cable
Jacket Material
Polycarbonate
Shielded / Unshielded
Unshielded
Number of Conductor Pairs
4
Connector Type
RJ-45 Network; RJ-45 Network
Series
CPC
Device Supported
Network Device
Connector Gender
Male; Male
Wire Material
Copper Alloy
Data Transfer Rate
10 Gbit/s
Contact Plating
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.