Zoro Homepage

CBL ASSY MOD 24-4PR STRANDEDCAT5E T568B 25FT BLUECO155D2-0ZF025

  • Mfr # CO155D2-0ZF025

  • Zoro # G8446622


product price: $19.69
/ea

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Length
25 FT. : 7.62 M
Connector Type
RJ45 TO RJ45
Color
Blue
Category
CATEGORY 5E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO155D2-0ZF025
Zoro #
G8446622
UPC #
-
Country of Origin
Unknown

Dimensions

Length
25 FT. : 7.62 M

Details

Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Color
Blue
Category
CATEGORY 5E
Type
Patch Cords

Description

CBL ASSY MOD 24-4PR STRANDEDCAT5E T568B 25FT BLUECO155D2-0ZF025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.