Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDEDCAT5E T568B 4FT BLUECO155D2-0ZF004

  • Mfr # CO155D2-0ZF004

  • Zoro # G8446570


product price: $10.95
/ea

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Color
Blue
Length
4 FT. : 1.22 M
Type
Patch Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO155D2-0ZF004
Zoro #
G8446570
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 FT. : 1.22 M

Details

Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Color
Blue
Type
Patch Cords
Category
CATEGORY 5E

Description

CBL ASSY MOD 24-4PR STRANDEDCAT5E T568B 4FT BLUECO155D2-0ZF004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.