Shop COMMSCOPE

Commscope Replacement Part

  • Mfr # AVA5-50
  • Zoro # G002959976

product price: 
$
17.79
/ea

Key Features

Capacitance
73 pF/m | 22.25 pF/ft
dc Resistance Inner Conductor
1.435 ohms/km | 0.437 ohms/kft
dc Test Voltage
6000 V
dc Resistance Outer Conductor
1.116 ohms/km | 0.34 ohms/kft
Nominal Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AVA5-50
Zoro #
G002959976
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
7/8 in
Diameter Over Dielectric
24.13 mm | 0.95 in
Diameter Over Jacket
27.991 mm | 1.102 in

Details

Capacitance
73 pF/m | 22.25 pF/ft
dc Resistance Inner Conductor
1.435 ohms/km | 0.437 ohms/kft
dc Test Voltage
6000 V
dc Resistance Outer Conductor
1.116 ohms/km | 0.34 ohms/kft
Number of Bends typical
30
Frequency
Attenuation (dB/100 m)
Operating Frequency Band
1 - 5000 MHz
Outer Conductor OD
25.4 mm | 1 in
Cable Impedance
50 ohm ±1 ohm
Bending Moment
19 N-m | 168.164 in lb
Flexibility
Standard
Number of Bends minimum
15
Product Series
AVA5-50
Inner Conductor OD
9.4488 mm | 0.372 in
Jacket Color
Black
Outer Conductor Material
Corrugated copper
Operating Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Jacket Material
PE
Peak Power
91 kW
Insulation Resistance
100000 MOhms-km
Inner Conductor Material
Copper tube
Dielectric Material
Foam PE
Flat Plate Crush Strength
1.3 kg/mm | 72.797 lb/in
Storage Temperature
-70 °C to +85 °C (-94 °F to +185 °F)

Description

The ILC replacement part is a direct-fit replacement for COMMSCOPE AVA5-50. Manufactured to meet or exceed original equipment specifications for reliable performance. Designed as a direct-fit replacement that installs without modifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.