Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Steel, Powder Coated, Black

  • Mfr # CRR2RRMK

  • Zoro # G1186508


product price: $64.55
/ea
Sold in multiples of 5 for $322.75

Key Features

Material
Steel
Finish
Powder Coated
Color
Black
Type
Ladder Rack
Components
Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRR2RRMK
Zoro #
G1186508
UPC #
-
Country of Origin
Unknown

Details

Item
Conduit Fitting
Material
Steel
Finish
Powder Coated
Color
Black
Type
Ladder Rack
Components
Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.