Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, Mounting Box Type, 1 Gang, Thermoplastic

  • Mfr # M108FR3-246

  • Zoro # G2838465


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Number of Gangs
1 Gang
Material
Thermoplastic
Box Type
Mounting
Color
Ivory
Height
3.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M108FR3-246
Zoro #
G2838465
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.93 in
Width
1.4 in
Depth
0.29 in

Details

Item
Electrical Box Hardware
Number of Gangs
1 Gang
Material
Thermoplastic
Box Type
Mounting
Color
Ivory
Mounting
Flush Mount
Number of Ports
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.