Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, Thermoplastic, Junction Box Type

  • Mfr # FGS-JUNC-A

  • Zoro # G3697496


product price: $38.35
/ea

Key Features

Material
Thermoplastic
Box Type
Junction
Color
Yellow
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGS-JUNC-A
Zoro #
G3697496
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 in
Length
4 in

Details

Item
Electrical Box Hardware
Material
Thermoplastic
Box Type
Junction
Color
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.