LazrSPEED 550 LC to LC, Fiber Patch Cord, 1.6 mm Duplex, Riser, 25 FT

  • Mfr # FEXLCLC42-MXF025

  • Zoro # G8771599


product price:  $77.15
/ea
Free Shipping & Returns

Key Features

Connector Type
LC - LC
Length
25 FT. : 7.62 M
Fiber Type
OM4
Type
Patch Cords
Number of Fibers
2 FIBER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEXLCLC42-MXF025
Zoro #
G8771599
UPC #
-
Country of Origin
Unknown

Dimensions

Length
25 FT. : 7.62 M

Details

Connector Type
LC - LC
Fiber Type
OM4
Type
Patch Cords
Number of Fibers
2 FIBER

Description

LazrSPEED 550 LC to LC, Fiber Patch Cord, 1.6 mm Duplex, Riser, 25 FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.