LazrSPEED 550 LC to LC, Fiber Patch Cord, 1.6 mm Duplex, Riser, 7 FT

  • Mfr # FEXLCLC42-MXF007

  • Zoro # G8755690


product price:  $56.55
/ea

Key Features

Length
7 FT. : 2.13 M
Connector Type
LC - LC
Type
Patch Cords
Number of Fibers
2 FIBER
Fiber Type
OM4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEXLCLC42-MXF007
Zoro #
G8755690
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7 FT. : 2.13 M

Details

Connector Type
LC - LC
Type
Patch Cords
Number of Fibers
2 FIBER
Fiber Type
OM4

Description

LazrSPEED 550 LC to LC, Fiber Patch Cord, 1.6 mm Duplex, Riser, 7 FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.