Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Commscope LazrSPEED 550 LC to LC, Fiber Patch Cord, 1.6 mm Duplex, Riser, 75 FT FEXLCLC42-MXF075

LazrSPEED 550 LC to LC, Fiber Patch Cord, 1.6 mm Duplex, Riser, 75 FT (Discontinued)

  • Mfr # FEXLCLC42-MXF075
  • Zoro # G8769849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEXLCLC42-MXF075
Zoro #
G8769849
UPC #
-
Country of Origin
Unknown

Dimensions

Length
75 FT. : 22.86 M

Details

Connector Type
LC - LC
Number of Fibers
2 FIBER
Fiber Type
OM4
Type
Patch Cords

Description

LazrSPEED 550 LC to LC, Fiber Patch Cord, 1.6 mm Duplex, Riser, 75 FT

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.