This item is Discontinued.

Commscope Modular Connectors / Ethernet Connectors Assy Sl110 C5E Yel 1375191-8

This item is Discontinued.

Commscope

Modular Connectors / Ethernet Connectors Assy Sl110 C5E Yel (Discontinued)

Mfr # 1375191-8
Zoro # G205929912
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1375191-8
Zoro #
G205929912
UPC #
-
Country of Origin
United States

Dimensions

Width
14.48 mm | 0.57 in
Depth
30.48 mm | 1.2 in
Height
16.26 mm | 0.64 in
Contact Plating Thickness
1.27µm
Panel Thickness, recommended
1.6 mm | 0.063 in
Compatible Insulated Conductor Diameter, maximum
1.45 mm | 0.057 in

Details

Cable Type
Unshielded
Color
Yellow
Termination Type
IDC
Safety Standard
CSA | cUL
Transmission Standards
ANSI/TIA-568-C.2 | ISO/IEC 11801 Class D
Panel Cutout, recommended
14.78 x 20.07 mm (0.58 x 0.79 in)
Termination Tool
SL Termination tool
Material Type
Polycarbonate
Wiring
T568A | T568B
Product Type
Modular jack
Contact Plating Material
Gold
Safety Voltage Rating
150 Vac
Termination Punchdowns, minimum
200 times
Included
Strain relief cap
Remote Powering
Fully supports the safe delivery of power over LAN cabling described by IEEE 802.3bt (Type 4) and complies with the unmating under electrical load requirements prescribed by IEC 60512-99-002
Operating Temperature
-40°C to +70°C (-40°F to +158°F)
ANSI/TIA Category
5e
Mounting
SL Series faceplates and panels
Compatible Conductor Gauge, solid
24to22 AWG
Plug Retention Force, minimum
89 N | 20.008 lbf
Compatible Conductor Gauge, stranded
26to24 AWG
Flammability Rating
UL 94 V-0
Contact Base Material
Beryllium copper
Portfolio
CommScope®
Plug Insertion Life, minimum
750 times
Product Series
SL Series
Outlet Type
Standard
Conductor Type
Solid | Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.