Zoro Homepage

Port Panel, 3.53 in. H x 19 in. W x 8.13 in. L, Thermoplastic

  • Mfr # PMGS324WTERMINA

  • Zoro # G0989887


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Dimension
3.53 in. H x 19 in. W x 8.13 in. L
Height
3.53 in
Width
19 in
Material
Thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMGS324WTERMINA
Zoro #
G0989887
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension
3.53 in. H x 19 in. W x 8.13 in. L
Height
3.53 in
Width
19 in
Length
8.13 in

Details

Item
Port Panel
Material
Thermoplastic
Color
Black
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.