Zoro Homepage

Replacement for Commscope 224368

  • Mfr # 224368 COMMSCOPE

  • Zoro # G803451655


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel | Wood
Contact Size
7/8 in
Application
Separates foam from outer conductor of coaxial cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224368 COMMSCOPE
Zoro #
G803451655
UPC #
-
Country of Origin
China

Dimensions

Contact Size
7/8 in

Details

Item
Flare tool
Material
Steel | Wood
Application
Separates foam from outer conductor of coaxial cable

Description

Replacement for Commscope 224368

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.