
Replacement for Commscope 78eznf
Mfr # 78EZNF COMMSCOPE
Zoro # G302957733
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Length
52.07 mm | 2.050 in
Interface
N Female
Product Series
AVA5-50 | AVA5-50FX | AVA5RK-50
Storage Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Mounting Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78EZNF COMMSCOPE
Zoro #
G302957733
UPC #
-
Country of Origin
Mexico
Dimensions
Length
52.07 mm | 2.050 in
Nominal Size
7/8 in
Diameter
37.08 mm | 1.460 in
Details
Interface
N Female
Product Series
AVA5-50 | AVA5-50FX | AVA5RK-50
Storage Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Mounting Angle
Straight
Body Style
Straight
Insulation Resistance minimum
5000 mOhm
Operating Frequency Band
0 - 5000 MHz
Peak Power maximum
10 kW
dc Test Voltage
2000 V
Pressurizable
No
Operating Temperature
-40 °C to +85 °C (-40 °F to +185 °F)
Attachment Durability
25 cycles
Inner Contact Plating
Silver
Connector Retention Tensile Force
1334.47 N | 300.000 lbf
Connector Retention Torque
8.14 N-m | 72.001 in lb
Outer Contact Plating
Trimetal
Interface Durability
500 cycles
Cable Impedance
50 ohm
Connector Impedance
50 ohm
Description
Replacement for Commscope 78eznf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.