Zoro Homepage

Replacement for Commscope Al7e78-ps

  • Mfr # AL7E78-PS COMMSCOPE

  • Zoro # G602959178


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Length
134.11 mm | 5.280 in
Mounting Angle
Straight
Attachment Durability
25 cycles
Connector Retention Tensile Force
2224.11 N | 500.000 lbf
dc Test Voltage
6000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL7E78-PS COMMSCOPE
Zoro #
G602959178
UPC #
-
Country of Origin
China

Dimensions

Length
134.11 mm | 5.280 in
Nominal Size
1-5/8 in
Diameter
62.74 mm | 2.470 in

Details

Mounting Angle
Straight
Attachment Durability
25 cycles
Connector Retention Tensile Force
2224.11 N | 500.000 lbf
dc Test Voltage
6000 V
Insulation Resistance minimum
5000 mOhm
Shielding Effectiveness
-130 dB
Connector Impedance
50 ohm
Interface
7/8 in EIA Flange
Connector Retention Torque
13.56 N-m | 119.998 in lb
Interface Durability
50 cycles
Operating Frequency Band
0 - 2500 MHz
Cable Impedance
50 ohm
Average Power at Frequency
2.3 kW @ 900 MHz
Peak Power maximum
90 kW
Pressurizable
No
Operating Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Storage Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Outer Contact Plating
Trimetal
Body Style
Straight
Inner Contact Plating
Silver

Description

Replacement for Commscope Al7e78-ps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.