Zoro Homepage

Replacement for Commscope Cellmax-o-cpuse

  • Mfr # CELLMAX-O-CPUSE COMMSCOPE

  • Zoro # G902960423


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Color
White (RAL 9016)
Height
85 mm | 3.346 in
Application
Indoor
Relative Humidity
Up to 100%
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELLMAX-O-CPUSE COMMSCOPE
Zoro #
G902960423
UPC #
-
Country of Origin
China

Dimensions

Height
85 mm | 3.346 in
Outer Diameter
186 mm | 7.323 in

Details

Color
White (RAL 9016)
Application
Indoor
Relative Humidity
Up to 100%
Number of Ports
1
Radome Material
ABS
RF Connector Interface
N Female
Operating Frequency Band
698 - 960 MHz | 1710 - 2700 MHz
Mounting
Thru-hole ceiling mount (optional)
Operating Temperature
-40 °C to +60 °C (-40 °F to +140 °F)

Description

Replacement for Commscope Cellmax-o-cpuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.