Zoro Homepage

Replacement for Commscope Cmax-d-43-uw-i53

  • Mfr # CMAX-D-43-UW-I53 COMMSCOPE

  • Zoro # G102950941


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray (RAL 7035)
Length
301 mm | 11.85 in
Width
296 mm | 11.654 in
Application
Indoor
Depth
126 mm | 4.961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAX-D-43-UW-I53 COMMSCOPE
Zoro #
G102950941
UPC #
-
Country of Origin
China

Dimensions

Length
301 mm | 11.85 in
Width
296 mm | 11.654 in
Depth
126 mm | 4.961 in

Details

Color
Light Gray (RAL 7035)
Application
Indoor
RF Connector Interface
4.3-10 Female
Relative Humidity
Up to 100%
Radome Material
PVC
Operating Temperature
-40 °C to +60 °C (-40 °F to +140 °F)
Number of Ports
1
Mounting
4-hole wall mounting plate and hardware (included)
Operating Frequency Band
617 - 698 MHz | 698 - 960 MHz | 1695 - 2700 MHz | 3300 - 3800 MHz | 5150 - 5950 MHz

Description

Replacement for Commscope Cmax-d-43-uw-i53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.