Zoro Homepage

Replacement for Commscope Cpt-l4arc1

  • Mfr # CPT-L4ARC1 COMMSCOPE

  • Zoro # G403467445


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Application
Prepares cable for connector attachment
Material
Aluminum
Cable Size
1/2 in
Type
Tool
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-L4ARC1 COMMSCOPE
Zoro #
G403467445
UPC #
-
Country of Origin
United States

Dimensions

Cable Size
1/2 in

Details

Item
Automated cable preparation tool
Application
Prepares cable for connector attachment
Material
Aluminum
Type
Tool
Number of Blades
4

Description

Replacement for Commscope Cpt-l4arc1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.