Zoro Homepage

Replacement for Commscope L4a-dmdm-8-p

  • Mfr # L4A-DMDM-8-P COMMSCOPE

  • Zoro # G002954292


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
2.438 m | 7.999 ft
Nominal Size
1/2 in
Body Style Connector B
Straight
Interface Connector B
7-16 DIN Male
Product Series
LDF4-50A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4A-DMDM-8-P COMMSCOPE
Zoro #
G002954292
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.438 m | 7.999 ft
Nominal Size
1/2 in

Details

Body Style Connector B
Straight
Interface Connector B
7-16 DIN Male
Product Series
LDF4-50A
Body Style Connector A
Straight
Interface Connector A
7-16 DIN Male

Description

Replacement for Commscope L4a-dmdm-8-p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.