Zoro Homepage

Replacement for Commscope L4tnm-psa

  • Mfr # L4TNM-PSA COMMSCOPE

  • Zoro # G202955037


product price: $72.19
/ea

Key Features

Length
76.71 mm | 3.020 in
Peak Power maximum
10 kW
Interface Durability
500 cycles
Connector Impedance
50 ohm
Operating Frequency Band
0 - 8800 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4TNM-PSA COMMSCOPE
Zoro #
G202955037
UPC #
-
Country of Origin
China

Dimensions

Length
76.71 mm | 3.020 in
Diameter
22.35 mm | 0.880 in
Nominal Size
1/2 in

Details

Peak Power maximum
10 kW
Interface Durability
500 cycles
Connector Impedance
50 ohm
Operating Frequency Band
0 - 8800 MHz
Insulation Resistance minimum
5000 mOhm
Outer Contact Plating
Trimetal
Cable Impedance
50 ohm
Inner Contact Plating
Silver
Product Series
LDF4-50A
Interface
N Male
Coupling Nut Proof Torque
4.52 N-m | 39.997 in lb
Shielding Effectiveness
-130 dB
Coupling Nut Retention Force
444.82 N | 100.000 lbf
Mounting Angle
Straight
Body Style
Straight
Average Power at Frequency
0.6 kW @ 900 MHz
Attachment Durability
25 cycles
Connector Retention Tensile Force
889.64 N | 200.000 lbf
dc Test Voltage
2000 V
Operating Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Connector Retention Torque
5.42 N-m | 47.998 in lb
Storage Temperature
-55 °C to +85 °C (-67 °F to +185 °F)

Description

Replacement for Commscope L4tnm-psa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.