Zoro Homepage

Replacement for Tessco Al5e78-ps

  • Mfr # AL5E78-PS

  • Zoro # G202913310


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Length
88.65 mm | 3.490 in
Interface
7/8 in EIA Flange
Attachment Durability
25 cycles
Product Series
AVA5-50 | AVA5RK-50
Coupling Nut Proof Torque
24.86 N-m | 220.003 in lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL5E78-PS
Zoro #
G202913310
UPC #
-
Country of Origin
China

Dimensions

Length
88.65 mm | 3.490 in
Nominal Size
7/8 in
Diameter
57.15 mm | 2.250 in

Details

Interface
7/8 in EIA Flange
Attachment Durability
25 cycles
Product Series
AVA5-50 | AVA5RK-50
Coupling Nut Proof Torque
24.86 N-m | 220.003 in lb
Operating Frequency Band
0 - 5000 MHz
Cable Impedance
50 ohm
Body Style
Straight
Connector Retention Tensile Force
1334.47 N | 300.000 lbf
Operating Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Average Power at Frequency
2.3 kW @ 900 MHz
Peak Power maximum
90 kW
Outer Contact Plating
Trimetal
Shielding Effectiveness
-130 dB
dc Test Voltage
6000 V
Pressurizable
No
Inner Contact Plating
Silver
Insulation Resistance minimum
5000 mOhm
Connector Retention Torque
8.1 N-m | 71.691 in lb
Connector Impedance
50 ohm
Interface Durability
50 cycles
Mounting Angle
Straight
Storage Temperature
-55 °C to +85 °C (-67 °F to +185 °F)

Description

Replacement for Tessco Al5e78-ps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.