
Replacement for Tessco Cellmax-o-cpuse
Mfr # CELLMAX-O-CPUSE
Zoro # G802911884
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Color
White (RAL 9016)
Height
85 mm | 3.346 in
Application
Indoor
Operating Temperature
-40 °C to +60 °C (-40 °F to +140 °F)
Mounting
Thru-hole ceiling mount (optional)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CELLMAX-O-CPUSE
Zoro #
G802911884
UPC #
-
Country of Origin
China
Dimensions
Height
85 mm | 3.346 in
Outer Diameter
186 mm | 7.323 in
Details
Color
White (RAL 9016)
Application
Indoor
Operating Temperature
-40 °C to +60 °C (-40 °F to +140 °F)
Mounting
Thru-hole ceiling mount (optional)
Relative Humidity
Up to 100%
Number of Ports
1
RF Connector Interface
N Female
Radome Material
ABS
Operating Frequency Band
698 - 960 MHz | 1710 - 2700 MHz
Description
Replacement for Tessco Cellmax-o-cpuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.