Zoro Homepage

Replacement for Tessco Cpt-158u

  • Mfr # CPT-158U

  • Zoro # G203467607


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Application
Prepares cable for connector attachment
Material
Aluminum
Type
Tool
Includes
1 Jacket Blades
Number of Blades
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-158U
Zoro #
G203467607
UPC #
-
Country of Origin
China

Dimensions

Cable Size
1-5/8 in

Details

Item
Automated cable preparation tool
Application
Prepares cable for connector attachment
Material
Aluminum
Type
Tool
Includes
1 Jacket Blades
Number of Blades
2

Description

Replacement for Tessco Cpt-158u

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.