Zoro Homepage
This item is Discontinued.
Commscope Replacement for Tessco F1a-pnmnm F1A-PNMNM

Replacement for Tessco F1a-pnmnm (Discontinued)

  • Mfr # F1A-PNMNM
  • Zoro # G102912642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1A-PNMNM
Zoro #
G102912642
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0 m | 0 ft
Nominal Size
1/4 in

Details

Body Style Connector A
Straight
Interface Connector A
N Male
Body Style Connector B
Straight
Interface Connector B
N Male
Product Series
FSJ1-50A

Description

Replacement for Tessco F1a-pnmnm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.