
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4-HMHM-3-D
Zoro #
G702912646
UPC #
-
Country of Origin
China
Dimensions
Length
0.914 m | 2.999 ft
Nominal Size
1/2 in
Details
Product Series
RSJ4-50
Body Style Connector A
Straight
Body Style Connector B
Straight
Interface Connector A
4.3-10 Male
Interface Connector B
4.3-10 Male
Description
Replacement for Tessco F4-hmhm-3-d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.