Zoro Homepage
This item is Discontinued.
Commscope Replacement for Tessco L4a-dmdm-10-p-sgw L4A-DMDM-10-P-SGW

Replacement for Tessco L4a-dmdm-10-p-sgw (Discontinued)

  • Mfr # L4A-DMDM-10-P-SGW
  • Zoro # G702913032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4A-DMDM-10-P-SGW
Zoro #
G702913032
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.048 m | 10 ft
Nominal Size
1/2 in

Details

Interface Connector B
7-16 DIN Male
Body Style Connector B
Straight
Included
Weatherproofing boot
Interface Connector A
7-16 DIN Male
Body Style Connector A
Straight
Product Series
LDF4-50A

Description

Replacement for Tessco L4a-dmdm-10-p-sgw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.