This item is Discontinued.

Commscope CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 3FT LIGHT BLUE CPC6642-02F003

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568B 3FT LIGHT BLUE (Discontinued)

  • Mfr # CPC6642-02F003
  • Zoro # G0583948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC6642-02F003
Zoro #
G0583948
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 FT. : 0.91 M

Details

Color
Light Blue
Connector Type
RJ45 TO RJ45
Shielded
U/Utp - Unshielded Twisted Pair
Category
CATEGORY 5E
Type
Patch Cords
Sub Family
D8PS PATCH CORD
Family
POWERSUM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.