This item is Discontinued.

Commscope C7A Pr4 S/Ftp Xg Lsfrzh Wht 22 Sol 1000M 1499101-1

C7A Pr4 S/Ftp Xg Lsfrzh Wht 22 Sol 1000M (Discontinued)

  • Mfr # 1499101-1
  • Zoro # G805931056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1499101-1
Zoro #
G805931056
UPC #
-
Country of Origin
Switzerland

Dimensions

Diameter Over Jacket, nominal
7.798 mm | 0.307 in
Jacket Thickness
0.635 mm | 0.025 in
Cable Length Tolerance
±5%
Cable Length
1000.000 m | 3280.84 ft
Diameter Over Conductor
1.501 mm | 0.0591 in

Details

Jacket Material
Low Smoke Fire Retardant Zero Halogen (LSFRZH)
Jacket Color
White
Operating Frequency, maximum
1200 MHz
Pairs, quantity
4
Product Type
Twisted pair cable
Pulling Tension, maximum
11.34 kg | 25 lb
Nominal Velocity of Propagation (NVP)
0.8
dc Resistance Unbalance, maximum
0.02
Portfolio
NETCONNECT®
Mutual Capacitance at Frequency
4.1 nF/100 m @ 1 kHz
Environmental Space
Fire Retardant Low Smoke Zero Halogen (FRLSZH)
Cable Type
S/FTP (shielded)
Conductor Type, singles
Solid
Flame Test Method
EN 50399 | IEC 60332-3
dc Resistance, maximum
6.51 ohms/100 m | 1.984 ohms/100 ft
Cable Component Type
Horizontal
Coupling Attenuation
Type I
Smoke Test Method
IEC 61034-2
Insulation Material
Foamed polyethylene (FPE)
CENELEC
EN 50575 compliant, Declaration of Performance (DoP) available
Acid Gas Test Method
IEC 60754-2
Conductor Gauge, singles
22 AWG
Characteristic Impedance
100 ohm
Safety Voltage Rating
240 V
Operating Temperature
-20°C to +60°C (-4°F to +140°F)
Conductor Material
Bare copper
Segregation Class
d
Conductors, quantity
8
Transmission Standards
ANSI/TIA-568.2-D | IEC 61156-7 | ISO/IEC 11801 Class FA
Shield (Tape) Material
Aluminum/Polyester
Installation temperature
0°C to +50°C (+32°F to +122°F)
Operating Voltage, maximum
80 V
ANSI/TIA Category
7A
Delay Skew, maximum
12 ns

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.