Fiber Optic Simplex Adapter, Singlemode E2000/Apc, Green (Discontinued)
- Mfr # CC3745-000
- Zoro # G305983036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC3745-000
Zoro #
G305983036
UPC #
-
Country of Origin
Czechia
Details
Color
Green
Fiber Mode
Singlemode
Product Type
Fiber adapter
Product Series
OC-ADK
Interface Feature
APC
Body Style
Simplex
Mounting
Square flange
Alignment Sleeve Material
Ceramic
Coupling Retention Force
70 N | 15.737 lbf
Insertion Loss, maximum
0.1 dB
Operating Temperature
-40 °C to +70 °C (-40 °F to +158 °F)
Transmission Standards
IEC 60754-1 | IEC 61300-3-42
Interface
E2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.