Zoro Homepage

Wall Plate, 2 Gang, 8 Port, Ivory

  • Mfr # M28L-246

  • Zoro # G6098504


product price: $9.49
/ea

Key Features

Color
Ivory
Number of Gangs
2
Length
4.81 in
Number of Ports
8
Cable Type
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28L-246
Zoro #
G6098504
UPC #
-
Country of Origin
United States

Dimensions

Length
4.81 in
Width
4.61 in
Depth
0.29 in
Length (Straight Wireway)
4.81 in
Overall Depth
1/4 in
Overall Width
4 5/8 in
Overall Height
4 1/2 in

Details

Item
Wall Plate
Color
Ivory
Number of Gangs
2
Number of Ports
8
Cable Type
Flush Mount
Material
Plastic
Number of Conductors
0
Orientation
Vertical
Features
Flush Mount
Standards
cUL Listed, UL Listed
Outlet Orientation
Vertical
Product Type
Wall Plate

Description

Wall Plate, Product Type Wall Plate, Color Ivory, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 8, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Flush Mount, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 4 5/8 in, Standards cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.