
MEDIA CONVERTER SMALL SIZE, 100MBPS ST CONNECTOR, AC/DC (Discontinued)
- Mfr # CNFE1005MAC2-M
- Zoro # G1211062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNFE1005MAC2-M
Zoro #
G1211062
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
3.3"
Width
2.5"
Height
1.1"
Details
Input Voltage
9 V DC
Product Type
Transceiver/Media Converter
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.