1700416 High Energy Die Cast Aluminum Roller Rocker Arms Chevy 1.5 Ratio 0.44 in.

  • Mfr # C56-1700416

  • Zoro # G915833738


original price:  $331.99 , new price: $314.99 , 5 percent off
new price:  $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C56-1700416
Zoro #
G915833738
UPC #
36584220961
Country of Origin
China

Description

These high energy die cast aluminum roller rocker arms for chevy v8 265-400 applications are perfect for street and moderate race use. With a 0.44 in. Stud diameter and 1.5 ratio the die cast larger-than-stock body of the rocker arms is made of aluminum for superior strength with light overall weight. High energyTM die cast aluminum roller rocker arms from COMP Cams are an affordable option that feature a die cast aluminum body with a needle bearing fulcrum and roller tip. Designed to be stiffer and more durable these cost effective rocker arms are capable of providing added valve lift while withstanding the rigors of a performance application. Their specially engineered fulcrum and roller tip create far less friction than sliding factory models to lower oil temperatures thus improving both response and horsepower. Snap rings are used to hold the trunion and bearings locked in place. Features -Cost effective aluminum construction provides superior strength to weight ratio -Needle bearing fulcrum and roller tip reduce friction and lower oil temperatures for improved response and horsepower -Durable design increases valve lift while withstanding the rigors of moderate race use -For use with up to 550 lbs. Of open spring pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.