This item is Discontinued.

Comp Cams 1704316 High Energy Aluminum Roller Rocker Arms V8 289 302-351W 0.38 in. C56-1704316

This item is Discontinued.

Comp Cams

1704316 High Energy Aluminum Roller Rocker Arms V8 289 302-351W 0.38 in. (Discontinued)

Mfr # C56-1704316
Zoro # G315782674
UPC # 36584221074
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C56-1704316
Zoro #
G315782674
UPC #
36584221074
Country of Origin
China

Description

These high energy die cast aluminum roller rocker arms for chevy v8 289 302-351w applications are perfect for street and moderate race use. With a 0.38 in. Stud diameter and 1.6 ratio the die cast larger-than-stock body of the rocker arms is made of aluminum for superior strength with light overall weight. High energy die cast aluminum roller rocker arms from COMP Cams are an affordable option that feature a die cast aluminum body with a needle bearing fulcrum and roller tip. Designed to be stiffer and more durable these cost effective rocker arms are capable of providing added valve lift while withstanding the rigors of a performance application. Their specially engineered fulcrum and roller tip create far less friction than sliding factory models to lower oil temperatures thus improving both response and horsepower. Snap rings are used to hold the trunion and bearings locked in place. Features -Cost effective aluminum construction provides superior strength to weight ratio -Needle bearing fulcrum and roller tip reduce friction and lower oil temperatures for improved response and horsepower -Durable design increases valve lift while withstanding the rigors of moderate race use -For use with up to 550 lbs. Of open spring pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.