Zoro Homepage

74216 7 Degree Steel Retainers 1.25 In. Dia Spring, 16 Set

  • Mfr # C56-74216

  • Zoro # G216083290


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C56-74216
Zoro #
G216083290
UPC #
036584200123
Country of Origin
China

Description

Valve springs with larger diameters require retainers to handle the higher pressures developed by the springs. COMP Cams steel retainers are the perfect solution to this problem. Comp engineers used 3d cad with fea to design retainers with a modern and advanced contoured top profiling for lower stress increased lift and a reduction in mass. The retainers are cnc-machined to exact tolerances using cad/cam software. All comp retainers use only high-grade sae 4140 chromemoly steel with no lead <0.04% sulfur and a black oxide finish to prevent corrosion. COMP Cams steel valve spring retainers offer both unmatched looks and superior performance that set the industry standard. Features -Includes 16 retainers -Chevrolet v6 and small block buick v6 -7° lock angle -Valve stem size - 11/32 in. -Spring diameter - 1.250 in. -16 set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.