Zoro Homepage

Bathroom Tissue, White, 18 PK

  • Mfr # GPC19374

  • Zoro # G301846052


product price: $84.29
/pk 18, $4.68/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Coreless
Material
Fiber
Color
White
Sheet Size
3.85" x 4.05"
Features
Coreless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC19374
Zoro #
G301846052
UPC #
73310193748
Country of Origin
United States

Dimensions

Sheet Size
3.85" x 4.05"
Roll Dia.
5.75 in
Sheet Length
4.05 in

Details

Item
Toilet Paper
Toilet Paper Type
Coreless
Material
Fiber
Color
White
Features
Coreless
Number of Sheets
3000
Ply
1

Description

Compact Coreless Two-Ply Toilet Paper is specifically designed to increase capacity. It allows you to convert existing dispensers with the use of specially designed dispenser spindles. With 3,000 sheets per roll, this one-ply tissue reduces service calls to refill dispensers and reduces the risk of runout. No core allows 100 percent toilet paper usage plus eliminates stub roll waste. Compared to GP PRO standard toilet paper, this toilet paper uses 95 percent less packaging by eliminating cardboard cores, inner wraps and other corrugated materials. It uses post-consumer recycled fiber and meets or exceeds EPA Comprehensive Procurement Guidelines. This product meets Green Seal Standard GS-1 based on chlorine-free processing, energy and water efficiency. Being USDA Certified Biobased, this toilet paper is derived from plants and other renewable agricultural, marine and forestry materials and provides an alternative to conventional petroleum-derived products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.